3/4 in. Threaded x Compression Water Service Yoke
3/4 in. Threaded x Compression Water Service Yoke
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Compression
- End Connections:
- Threaded x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight