3/4 in. Compression Brass Alloy Ball Curb Valve
3/4 in. Compression Brass Alloy Ball Curb Valve
Frequently Purchased Together
Product Details
Product Details
- Blow-Out-Proof Stem Design - prevents separation and assures dependable, safe operation.
- Optimized Key to Ball Connection - provides strong, reliable performance and resists breakage.
- Full Thread Depth - and drill depth on F.I.P. thread ends (meets ANSI/ AWWA C800 Standard).
- Full Roundway - provides straight-through flow (reduced port available).
- End Connections - include copper flare, Mueller 110® Compression Connection, Pack Joint Connection, Copper Flare, M.I.P and F.I.P. thread.
- Double O-Ring Seals- are supported in precision machined grooves and provide secure, leak - tight sealing.
- Suitable - for use as test valves on Backflow Preventers (complies with Notice 89-001 of F.C.C.C. and H.R.).
- Heavy brass components constructed of brass for strength and durability
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B62, ASTM B103
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-25/51 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 175#
- Valve Size:
- 3/4 in