This product requires certification to purchase.

4-1/2 in. Socket

You last purchased this on
 
Mueller Company

4-1/2 in. Socket

  • Fast #
  • Part #M1753711
  • Item #3516430
  • Manufacturer Part #175371-1
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

4-1/2 in. Socket

  • Fast #
  • Part #M1753711
  • Item #3516430
  • Manufacturer Part #175371-1
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Replacement parts for the "Invincible" hydrant seat removal wrench
  • Requires Certification

Specifications

Brand Model Compatibility:
P935
Diameter:
1-7/8 in
Fitting Size 1:
4-1/2 in
Fitting Sizes:
4-1/2 in
Length:
4-1/2 in
Tool Type:
Base