48 x 18 in. 1-Coil Double Meter Inlet or Outlet Pit
48 x 18 in. 1-Coil Double Meter Inlet or Outlet Pit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Depth:
- 48 in
- Diameter:
- 18 in
- End Connection 1:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes