This product requires certification to purchase.

5/8 in. CTS Compression x Meter Straight Ball Valve

You last purchased this on
 
Mueller Company

5/8 in. CTS Compression x Meter Straight Ball Valve

  • Fast #
  • Part #MP24350NEFG
  • Item #4425230
  • Manufacturer Part #P24350 216N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

5/8 in. CTS Compression x Meter Straight Ball Valve

  • Fast #
  • Part #MP24350NEFG
  • Item #4425230
  • Manufacturer Part #P24350 216N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • With lockwing and check
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Meter
End Connections:
Compression x Meter
Inlet Service Size:
5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze, Brass
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi