5/8 in. Lock Nut x Flared Angle Check Valve
5/8 in. Lock Nut x Flared Angle Check Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Lock Nut
- End Connection 2:
- Flare
- End Connections:
- Lock Nut x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 5/8 in