This product requires certification to purchase.

5/8 x 3/4 in. Brass Meter Coupling

Mueller Company

5/8 x 3/4 in. Brass Meter Coupling

  • Fast #
  • Part #MH10890NEF
  • Item #5136449
  • Manufacturer Part #010890 203N
5 out of 5 Customer Rating
Brand image
Mueller Company

5/8 x 3/4 in. Brass Meter Coupling

  • Fast #
  • Part #MH10890NEF
  • Item #5136449
  • Manufacturer Part #010890 203N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No