This product requires certification to purchase.

5/8 x 3/4 in. Lock Nut x CTS Compression Angle Check Valve

You last purchased this on
 
Mueller Company

5/8 x 3/4 in. Lock Nut x CTS Compression Angle Check Valve

  • Fast #
  • Part #MH14466ANEFF
  • Item #4424363
  • Manufacturer Part #014466 A215N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

5/8 x 3/4 in. Lock Nut x CTS Compression Angle Check Valve

  • Fast #
  • Part #MH14466ANEFF
  • Item #4424363
  • Manufacturer Part #014466 A215N
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Lock Nut
End Connection 2:
Compression
End Connections:
Lock Nut x Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Size:
5/8 in x 3/4 in x 3/4 in
Valve Type:
Check Valve