This product requires certification to purchase.

5/8 x 3/4 in. Meter Threaded Resetter with Test Valve

You last purchased this on
 
Mueller Company

5/8 x 3/4 in. Meter Threaded Resetter with Test Valve

  • Fast #
  • Part #MH14118NEFY
  • Item #4707394
  • Manufacturer Part #236H14118-----N
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

5/8 x 3/4 in. Meter Threaded Resetter with Test Valve

  • Fast #
  • Part #MH14118NEFY
  • Item #4707394
  • Manufacturer Part #236H14118-----N
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Fitting Type:
Reducing
Height:
9 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No