5/8 x 3/4 x 9 in. Meter Threaded Resetter
5/8 x 3/4 x 9 in. Meter Threaded Resetter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter Threaded
- End Connection 2:
- Meter Threaded
- End Connections:
- Meter Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Fitting Type:
- Reducing
- Height:
- 9 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No