5/8 x 3/4 in. CTS Pack Joint x Meter Brass Angle Meter Stop
5/8 x 3/4 in. CTS Pack Joint x Meter Brass Angle Meter Stop
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter
- End Connections:
- Pack Joint x Meter
- Inlet Service Size:
- 5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 3/4 in