5/8 x 3/4 in. Meter Swivel Nut x FIPT Brass Angle Dual Check Valve
5/8 x 3/4 in. Meter Swivel Nut x FIPT Brass Angle Dual Check Valve
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Stainless steel spring
- Easy access to internal parts
- Lead-Free
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- FIPT
- End Connections:
- Meter Swivel Nut x FIPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in x 3/4 in
- Valve Type:
- Angle Dual Check Valve