5/8 x 3/4 in. Meter x IPS Ball Angle Valve
5/8 x 3/4 in. Meter x IPS Ball Angle Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- With lockwing and check
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- Push
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Push x Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes