This product requires certification to purchase.

5/8 x 3/4 in. Meter Yoke

You last purchased this on
 
Mueller Company

5/8 x 3/4 in. Meter Yoke

  • Fast #
  • Part #MH14042NEFW
  • Item #4511881
  • Manufacturer Part #234H1404--2---N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

5/8 x 3/4 in. Meter Yoke

  • Fast #
  • Part #MH14042NEFW
  • Item #4511881
  • Manufacturer Part #234H1404--2---N
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size: 5/8" x 3/4"
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes