This product requires certification to purchase.

5/8 x 3/4 in. Meter Yoke

This product has been replaced by

Mueller Company NPT x FPT Brass Coupling
Mueller Company 3/4 in. NPT x FPT Brass Coupling
Manufacturer Part #014222 215N
You last purchased this on
 
Mueller Company

5/8 x 3/4 in. Meter Yoke

  • Fast #
  • Part #MH14222EFF
  • Item #232787
  • Manufacturer Part #014222 215
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Mueller Company NPT x FPT Brass Coupling
Mueller Company 3/4 in. NPT x FPT Brass Coupling
Manufacturer Part #014222 215N
Mueller Company

5/8 x 3/4 in. Meter Yoke

  • Fast #
  • Part #MH14222EFF
  • Item #232787
  • Manufacturer Part #014222 215
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For meter size: 5/8" x 3/4" x 3/4"
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Meter Yoke
End Connection 2:
Meter Yoke
End Connections:
Meter Yoke
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications