60 x 18 in. Thermometer Coil Meter Box Less Bottom
60 x 18 in. Thermometer Coil Meter Box Less Bottom
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Depth:
- 60 in
- Diameter:
- 18 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes