7/8 in. Drill Machine
7/8 in. Drill Machine
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Bit Sizes:
- 7/8 in [delete]
- Brand Model Compatibility:
- D-5™ 39305, E-5™39330
- Number of Tools Included:
- 1
- Product Type:
- Drill Bit
- Size:
- 7/8 in