This product requires certification to purchase.

72 x 5/8 x 3/4 in. Meter Box with Valve and Assembly

You last purchased this on
 
Mueller Company

72 x 5/8 x 3/4 in. Meter Box with Valve and Assembly

  • Fast #
  • Part #M203CS1572FSBS
  • Item #4471528
  • Manufacturer Part #203CS1572FSBS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

72 x 5/8 x 3/4 in. Meter Box with Valve and Assembly

  • Fast #
  • Part #M203CS1572FSBS
  • Item #4471528
  • Manufacturer Part #203CS1572FSBS
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Meter size: 5/8" x 3/4"
  • Requires Certification

Specifications

Depth:
72 in
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in