7/8 in. Threaded Taper Screw Plug
7/8 in. Threaded Taper Screw Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Plug
- Material:
- Alloy Steel