8 in. IP Bronze Single Strap Saddle
8 in. IP Bronze Single Strap Saddle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 3/4 in