This product requires certification to purchase.

8 x 1-1/2 in. IP Bronze and Stainless Steel Double Strap Saddle

You last purchased this on
 
Mueller Company

8 x 1-1/2 in. IP Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S0899IPJ
  • Item #2138862
  • Manufacturer Part #BR2S0899IP150
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

8 x 1-1/2 in. IP Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S0899IPJ
  • Item #2138862
  • Manufacturer Part #BR2S0899IP150
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-900
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Tap Size:
1-1/2 in