This product requires certification to purchase.

8 x 1 in. CC Bronze Single Strap Saddle for C900

You last purchased this on
 
Mueller Company

8 x 1 in. CC Bronze Single Strap Saddle for C900

  • Fast #
  • Part #MH13442G
  • Item #119474
  • Manufacturer Part #H13442330
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

8 x 1 in. CC Bronze Single Strap Saddle for C900

  • Fast #
  • Part #MH13442G
  • Item #119474
  • Manufacturer Part #H13442330
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Size of tapping: 1"
  • Requires Certification

Specifications

AWWA:
AWWA C-900
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Material:
Bronze
Tap Size:
1 in