8 x 1 in. IP Bronze Single Strap Saddle
8 x 1 in. IP Bronze Single Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Size of tapping: 1"
Specifications
- AWWA:
- AWWA C-900
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Tap Size:
- 1 in