8 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve
8 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- For centrifugal cast iron, ductile iron and PVC Pipe
- Please contact your local branch for availability in your area
- Nominal size of main: 8"
- Outlet flange: 4"
Specifications
- ANSI:
- ANSI B16.1
- Ductile Iron Class:
- CL200
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron