This product requires certification to purchase.

18 x 99 in. Tandem Meter Pit

You last purchased this on
 
Mueller Company

Thermal-Coil® 18 x 99 in. Tandem Meter Pit

  • Fast #
  • Part #M330CT1899FBBL
  • Item #4698235
  • Manufacturer Part #330CT1899FBBL000044N
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

Thermal-Coil® 18 x 99 in. Tandem Meter Pit

  • Fast #
  • Part #M330CT1899FBBL
  • Item #4698235
  • Manufacturer Part #330CT1899FBBL000044N
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rigid 0.300-inch minimum wall PVC material holds shape and resists frost bridging
  • Optional insulation pad traps earth's heat to prevent freezing in extremely cold climates
  • White interior aids visibility
  • Meter set is anchored to moveable platform to maintain alignment and stability
  • Platform support and reinforcing ring add rigidity to box
  • Poly coil tubing provides low friction loss equivalent to a typical conventional meter
  • Set of the same size and depth
  • Male I.P. thread inlet and outlet connections accept a variety of Mueller service fittings
  • Optional aluminum bottom available
  • Large selection of optional lids
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Thermal-Coil®
Depth:
99 in
Diameter:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
Product Type:
Meter Box