1 ft 4 in - 4 ft 3 in Indicator Post
A-20806 1 ft 4 in - 4 ft 3 in Indicator Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Indicator Post provides a means to operate a buried or otherwise inaccessible valve
- Readily and clearly indicates whether the valve is open or shut
- Mueller Indicator Posts are designed to withstand up to 900 ft. - lbs. of operating torque.
- Indicator Post are used in fire protection systems and perform several functions
- Easy to see targets indicates whether the valve is open or closed
- Designed to withstand up to 900 ft.-lbs. of operating torque
- Unique operating wrench design makes indicator post tamper-proof
Specifications
- ASTM:
- ASTM A-53, ASTM A-126, ASTM A-500
- Collection:
- A-20806
- Depth of Trench:
- 9-5/6 ft
- FM Approved:
- Yes
- Height:
- 36-3/4 in
- ISO:
- ISO 9001
- Material:
- Plastic, Cast Iron, Steel, Stainless Steel, Ductile Iron
- Material Type:
- PVC, Nylon, Polypropylene
- UL Listed:
- Yes
- Valve Size:
- 4 in - 14 in