A-20806
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Application:
- Fire Protection
- Collection:
- A-20806
- Depth of Trench:
- 1 ft 4 in - 4 ft 3 in
- Height:
- 36-3/4 in
- Material:
- Steel