This product requires certification to purchase.

2 in. Threaded Cast Iron Open Left Resilient Wedge Gate Valve

This product has been replaced by

2 THRD RW OL GATE VLV W/ NUT
Mueller Company 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve
Manufacturer Part #A-2362-08-KOL
You last purchased this on
 
Mueller Company

A-2360 Series 2 in. Threaded Cast Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236008KOL
  • Item #344795
  • Manufacturer Part #020A-2360-08 L N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

2 THRD RW OL GATE VLV W/ NUT
Mueller Company 2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve
Manufacturer Part #A-2362-08-KOL
Mueller Company

A-2360 Series 2 in. Threaded Cast Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236008KOL
  • Item #344795
  • Manufacturer Part #020A-2360-08 L N
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI B18.2, ANSI B18.2.1, ANSI B2.1, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM B-138, ASTM B-62, ASTM B-98
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2360 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Length:
5-22/25 in
Material:
Cast Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water