This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2361 Series 4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236123POL
  • Item #1677182
  • Manufacturer Part #A2361-23-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236123POL
  • Item #1677182
  • Manufacturer Part #A2361-23-4
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-536, ASTM A-126 Grade B, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001
Material:
Ductile Iron
Maximum Temperature:
170
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve