This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron AIS Open Right Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2361 Series 6 in. Mechanical Joint Ductile Iron AIS Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MDA236123UOR
  • Item #7099777
  • Manufacturer Part #DA236123UOR
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 6 in. Mechanical Joint Ductile Iron AIS Open Right Resilient Wedge Gate Valve

  • Fast #
  • Part #MDA236123UOR
  • Item #7099777
  • Manufacturer Part #DA236123UOR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C111, ANSI C515, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
10 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
UL 262
Valve Body Style:
Open Right
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water