This product requires certification to purchase.

6 in. Mechanical Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2361 Series 6 in. Mechanical Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236119UOL
  • Item #1677179
  • Manufacturer Part #A2361-19-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 6 in. Mechanical Joint x Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236119UOL
  • Item #1677179
  • Manufacturer Part #A2361-19-6
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open Left (counter-clockwise)) direction of opening
  • Mueller resilient wedge gate valves have features to make them easier to operate
  • Preserve sealing capability and interior coating integrity for many years of reliable service
  • Designed for potable water application
  • Iron body with nominal 10 mils Pro-Guard® Fusion Bonded Epoxy Coated interior and exterior surfaces
  • Iron wedge, symmetrical & fully encapsulated with molded rubber and no exposed iron
  • Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 125, ANSI C515, ANSI C550
ASME:
ASME B16.1
ASTM:
ASTM B-584 Alloy C89833, ASTM A-126, Class B, ASTM A-536, ASTM D-2000, ASTM B-98 C66100
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
ISO:
ISO 9001
Material:
Ductile Iron
Maximum Temperature:
170
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
EPDM
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
136 lb