This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2361 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Brand image
You last purchased this on
 
Mueller Company

A-2361 Series 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA2361239000XOL
  • Item #5154095
  • Manufacturer Part #A2361239000XOL
5 out of 5 Customer Rating

X Points
$1,973.97
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets or exceeds all applicable requirements of ANSI/AWWA C515 standard, UL 262 Listed, FM 1120/1130 approved, and certified to NSF/ANSI/CAN 61 and 372
  • Standard mechanical joint ends comply with ANSI/AWWA C111
  • Nominal 10 mils Pro-Guard® fusion bonded epoxy coated interior and exterior surfaces
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
  • 2" square wrench nut - open left or open right
  • 350 psi (2400 kPa/24 barg) maximum working pressure, 700 psig (4800 kPa/48 barg) static test pressure
  • UL listed, FM approved - 350 psig (2400 kPa/24 barg)
  • Designed for potable water applications
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM A-563, ASTM B-138, ASTM B-584, ASTM D-2000
AWWA:
AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
A-2361 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
10-1/2 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psi
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Potable Water



Call for Pricing
Call for Pricing