This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron EPDM Open Left Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
Mueller Company

A-2362 Series 12 in. Mechanical Joint Ductile Iron EPDM Open Left Resilient Wedge Gate Valve (Less Accessories)

Brand image
You last purchased this on
 
Mueller Company

A-2362 Series 12 in. Mechanical Joint Ductile Iron EPDM Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #MA236223930312OL
  • Item #7339347
  • Manufacturer Part #A236223-9303-12
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B2.1, ANSI C111, ANSI C509, ANSI C550
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2362 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
15 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Size:
12 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com