A421 and A423 Super Centurion® 250 Fire Hydrants 5 ft. 6 in. Lower Stem
A421 and A423 Super Centurion® 250 Fire Hydrants 5 ft. 6 in. Lower Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5-1/2 ft bury length
- New style drilled
Specifications
- ASTM:
- ASTM A-576
- Brand Model Compatibility:
- Super Centurion® Fire Hydrant
- Depth of Trench:
- 5 ft 6 in
- FM Approved:
- No
- Length:
- 63-5/16 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Lower Stem