6 x 1 in. IP Bronze Double Strap Saddle
BR2B Series 6 x 1 in. IP Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- For use on cast iron and ductile iron pipe and cast iron O.D
- Flattened silicon bronze straps
- O-ring sealed outlet
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- BR2B Series
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Brass, Silicon Bronze
- NSF Certified:
- Yes
- Range (in):
- 6.84 in - 7.45 in
- Tap Size:
- 1 in