This product requires certification to purchase.

8 x 1 in. CC Bronze and Stainless Steel Double Strap Saddle

You last purchased this on
 
Mueller Company

BR2S Series 8 x 1 in. CC Bronze and Stainless Steel Double Strap Saddle

Brand image
You last purchased this on
 
Mueller Company

BR2S Series 8 x 1 in. CC Bronze and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MBR2S0899CCG
  • Item #1677738
  • Manufacturer Part #BR2S0899CC1
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on A-C, cast iron, ductile iron, and AWWA C900 PVC plastic pipe
  • Rolled strap threads
  • O-ring sealed outlet
  • Requires Certification

Specifications

ANSI:
ANSI C800
AWWA:
AWWA C-800
Collection:
BR2S Series
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle
Material:
Brass, Bronze, Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Range (in):
8.99 in - 9.67 in
Tap Size:
1 in



Call for Pricing
Call for Pricing