Cap 2 in. Steel Valve Repair Part
Cap 2 in. Steel Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Weld x weld
- Forged steel body and completion cap ASTM A105
- Stainless steel stem with O-ring seal and bronze bushing
- Weld inlet
- Outlet prepared for butt weld same size as outlet and socket weld one size smaller than outlet
Specifications
- Brand Model Compatibility:
- H-17656
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Cap