This product requires certification to purchase.

Machine for Mueller D-5

You last purchased this on
 
Mueller Company

D-5™ Machine for Mueller D-5

  • Fast #
  • Part #M39305
  • Item #1432493
  • Manufacturer Part #039305
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

D-5™ Machine for Mueller D-5

  • Fast #
  • Part #M39305
  • Item #1432493
  • Manufacturer Part #039305
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hand or power operation
  • Designed for use on pressurized or dry mains
  • Used to drill through 3/4 in to 2 in corporation stops and service saddles
  • 14 in (356 mm) boring bar travel
  • Has boring bar locking mechanism
  • Use on cast iron or ductile iron pipe, cement lined cast iron or ductile iron pipe
  • For drilling operations under pressure, 3/4" to 2" inclusive
  • 500 psig (3447 kPa) maximum working pressure at 100°F (38°C)
  • 250 F (121 C) maximum working temperature at 375 psig (2586 kPa)
  • Requires Certification

Specifications

Application:
Cast Iron Pipe, Concrete Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Collection:
D-5™
Material:
Fluorocarbon, Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
3/4 in - 2 in
Tool Type:
Drill Machine
UL Listed:
No
Weight:
35 lb