6 x 2 in. FIPT Stainless Steel Double Strap Saddle
DR2S Series 6 x 2 in. FIPT Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- For use on cast iron, ductile iron, AWWA C900 PVC, steel, and A-C pipe (varies by style)
- Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
- Rated up to 500 psig (3450 kPa/34.50 barg) maximum working pressure (varies by style)
- ASTM A536 ductile iron body
- Nylon 11 body (10 -12 mil)
- 304L stainless steel strap
- Rolled strap threads
- Nitrile O-ring gasket
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- DR2S Series
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Double Strap, Saddle
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304, 304L, Nitrile
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Range (in):
- 6.59 in - 7.37 in
- Tap Size:
- 2 in