Flaring Tool
Flaring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used to make a 45° flare on type "K" copper tubing
- High quality Mueller Company water tool
- For safety, use with a soft-faced, brass hammer (R06088)
Specifications
- Application:
- Copper Tubing
- Diameter:
- 1-1/4 in
- Fits Pipe Size:
- 1-1/4 in
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Flaring
- UL Listed:
- No