This product requires certification to purchase.

3/4 in. Flare x MIPT x MIPT Brass U Branch

You last purchased this on
 
Mueller Company

H-15362N 3/4 in. Flare x MIPT x MIPT Brass U Branch

  • Fast #
  • Part #MH15362NF1312
  • Item #4309468
  • Manufacturer Part #015362 325N
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

H-15362N 3/4 in. Flare x MIPT x MIPT Brass U Branch

  • Fast #
  • Part #MH15362NF1312
  • Item #4309468
  • Manufacturer Part #015362 325N
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Inlet: Copper flare nut
  • Outlets: M.I.P. thread straight line
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
H-15362N
End Connection 1:
Flare
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Flare x MIPT x MIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, U Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass