This product requires certification to purchase.

1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch

You last purchased this on
 
Mueller Company

H-15369N 1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch

  • Fast #
  • Part #MH1536900NGFW
  • Item #4309192
  • Manufacturer Part #01536900 401N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

H-15369N 1 x 3/4 x 3/4 in. Compression x MIPT x MIPT Brass Reducing U Branch

  • Fast #
  • Part #MH1536900NGFW
  • Item #4309192
  • Manufacturer Part #01536900 401N
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Inlet: Mueller® 110® conductive compression connection for CTS O.D. tubing
  • Outlets: M.I.P. threads right angle
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
Collection:
H-15369N
End Connection 1:
Compression
End Connection 2:
MIPT
End Connection 3:
MIPT
End Connections:
Compression x MIPT x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing, U Branch
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass