16 in. Flanged x Mechanical Joint Cast Iron Tapping Valve
H-667 Series 16 in. Flanged x Mechanical Joint Cast Iron Tapping Valve
Product Details
Product Details
- The Mueller® air release valve vault provides a means to quickly install an air release valve
- To make the air release valve more accessible, Mueller Co. provides a steel mounting platform and an inline ball valve that can be controlled from ground level using a built-in key extension rod
- The air release valve Vault is available in both 15-inch and 18-inch diameter sizes with a wide range of bury depths
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B18.2, ANSI C500
- ASTM:
- ASTM A-126, ASTM B-21, ASTM B-62, ASTM D-1170, ASTM D-2000
- AWWA:
- AWWA C-500
- Collection:
- H-667 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- No
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- No
- Valve Disc Material:
- Cast Iron
- Valve Size:
- 16 in
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Water