Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Super Centurion® 250 Hydrant, Super Centurion® 200 Hydrant, Super Centurion® 350 Hydrant, 107 Hydrant
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Length:
- 3 ft
- Material:
- Stainless Steel
- Number of Pieces:
- 24 Piece
- Product Type:
- Extension Kit
- Recommended Valve Application:
- Water
- Weight:
- 155 lb