This product requires certification to purchase.

4 x 1 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
Mueller Company

4 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MDR2S0447CCG
  • Item #1818901
  • Manufacturer Part #DR 2 S 0447 CC 100
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

4 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #MDR2S0447CCG
  • Item #1818901
  • Manufacturer Part #DR 2 S 0447 CC 100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304
NSF Certified:
No
Range (in):
4.47 in - 5.32 in
Tap Size:
1 in