This product requires certification to purchase.

3/4 x 1 in. Compression Brass Reducing Union

You last purchased this on
 
Mueller Company

3/4 x 1 in. Compression Brass Reducing Union

  • Fast #
  • Part #MH15403NFG
  • Item #4347180
  • Manufacturer Part #H-15403 N
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

3/4 x 1 in. Compression Brass Reducing Union

  • Fast #
  • Part #MH15403NFG
  • Item #4347180
  • Manufacturer Part #H-15403 N
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • For copper or PE plastic tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes