2 x 2 in. Weld Service Stop Tee
No-Blo® 2 x 2 in. Weld Service Stop Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- Collection:
- No-Blo®
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Material:
- Forged Steel
- Pressure - Maximum:
- 1440 psig
- Valve Operator:
- T-Handle
- Valve Size:
- 2 in