2 x 3 in. Weld 1440# Domestic Forged Steel Drilling Nipple
No-Blo® Save-a-Valve® 2 x 3 in. Weld 1440# Domestic Forged Steel Drilling Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sizes – 3/4 in. x 2 in., 3/4 in. x 3 in., 1 in. x 3 in., 1-1/4 in. x 3 in., 2 in. x 3 in., 3 in. x 3 in., 3 in. x 6 in.
- For use on steel pipe only
- Nipple body is forged steel (ASTM A-105)
- Completion plug makes primary seal
- Steel completion cap makes secondary seal
- 1440 psig (9930 kPa)
Specifications
- ASTM:
- ASTM A-105
- Collection:
- No-Blo® Save-a-Valve®
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 1440#
- UL Listed:
- No