4 in. Mechanical Joint Iron OS&Y Open Left Tapping Valve
Pro-Gard® 4 in. Mechanical Joint Iron OS&Y Open Left Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI B2.1
- AWWA:
- AWWA C-509, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Pro-Gard®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Material:
- Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psig
- UL Listed:
- No
- Valve Disc Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Rising