This product requires certification to purchase.

6 in. Mechanical Joint Resilient Wedge Open Left Tapping Valve (Less Accessories)

You last purchased this on
 
Mueller Company

Pro-Gard® 6 in. Mechanical Joint Resilient Wedge Open Left Tapping Valve (Less Accessories)

  • Fast #
  • Part #MT236019E414UOL
  • Item #4719936
  • Manufacturer Part #060T236019LN E414
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

Pro-Gard® 6 in. Mechanical Joint Resilient Wedge Open Left Tapping Valve (Less Accessories)

  • Fast #
  • Part #MT236019E414UOL
  • Item #4719936
  • Manufacturer Part #060T236019LN E414
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B2.1
ASTM:
ASTM B-98
AWWA:
AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
Pro-Gard®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Material:
Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
Valve Disc Material:
EPDM
Valve Size:
6 in
Valve Stem:
Rising